- 18" screw-on brass extension
- Convenient hanging hook
- Durable cast aluminum body
- Knurled adjusting nut controls air volume
- Meets OSHA standards
Guardair 76S018, Booster Air Gun W/ 18" Ext.
|
Questions & Answers (0)
Product Description
PRICE
$71.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-5/8IN |
| Width | 6-5/8 in |
| Height | 7/8 in |
| Extension Length | 18 in |
Product Details
| Thrust | 0.4 lb-ft |
| Color | Metallic |
| Material | Metal |
| SCFM | 35 |
| Description | Safety Air Gun |
| Manufacturers Part Number | 76S018 |
| PSI | 120 psi |
| Noise Output | 104 dBA |
| Brand | Guardair Corporation |