- Durable cast aluminum body with hanging hook
- Wide comfort trigger
- Safety air shield
- 3/16" OD brass extension with 1/8 OD plastic stylus tip
- 1/4" FNPT inlet
- Meets OSHA standards
Guardair 74BH012Z, Blind Hole Gun W/ 12" Angled Tip
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$80.95
4
4
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/4IN |
Product Details
| Thrust | 0.1 lb-ft |
| Material | Metal |
| SCFM | 35 |
| Description | Blind Hole Gun |
| Color | Metallic |
| Manufacturers Part Number | 74BH012Z |
| PSI | 120 psi |
| Noise Output | 103 dBA |
| Brand | Guardair Corporation |