GuardAir 80 Whisper Jet Aluminum Nozzle
81 Whisper Jet Aluminum Nozzle
Guardair 80WJNA, 80 Whisper Jet Aluminum Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
7
7
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8IN |
Product Details
| Material | Metal |
| Description | Whisper Jet Nozzle |
| Color | Metallic |
| Manufacturers Part Number | 80WJNA |
| Nozzle Material | Aluminum |
| Brand | Guardair Corporation |