GuardAir 75XT Steel Nozzle
75XT Steel Nozzle
Guardair 75XTNS, 75xt Steel Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
7
7
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2IN |
Product Details
| Material | Metal/Steel |
| Description | Steel Nozzle |
| Color | Metallic |
| Manufacturers Part Number | 75XTNS |
| Nozzle Material | Steel |
| Brand | Guardair Corporation |