GuardAir 75XT Nylon Nozzle
75XT Nylon Nozzle
Guardair 75XTNN, 75xt Nylon Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
7
7
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2IN |
Product Details
| Material | Nylon |
| Description | Nylon Nozzle |
| Color | Metallic |
| Manufacturers Part Number | 75XTNN |
| Nozzle Material | Nylon |
| Brand | Guardair Corporation |