GuardAir 75XT Aluminum Nozzle
75XT Aluminum Nozzle
Guardair 75XTNA-1, 75xt Aluminum Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$75.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2IN |
| Width | 13/16 in |
| Height | 7/8 in |
Product Details
| Material | Metal |
| Description | Aluminum Nozzle |
| Color | Metallic |
| Manufacturers Part Number | 75XTNA-1 |
| Brand | Guardair Corporation |