Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Guardair Corporation

Model # :WBB645300

MPN #: 75LJNS

Guardair 75LJNS, 75lj Steel Nozzle

Product Description
GuardAir 75LJ Steel Nozzle

75LJ Steel Nozzle

PRICE
$34.95

Min. purchase quantity is 7
7
7
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2IN
Width11/16 in
Height13/16 in

Product Details

MaterialMetal/Steel
DescriptionSteel Nozzle
ColorMetallic
Manufacturers Part Number75LJNS
Nozzle MaterialSteel
BrandGuardair Corporation