GuardAir 75LJ Nylon Nozzle
75LJ Nylon Nozzle
Guardair 75LJNN, 75lj Nylon Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
6
6
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2IN |
| Width | 11/16 in |
| Height | 13/16 in |
Product Details
| Material | Metal/Nylon |
| Description | Nylon Nozzle |
| Color | Metallic |
| Manufacturers Part Number | 75LJNN |
| Nozzle Material | Aluminum Steel Nylon |
| Brand | Guardair Corporation |