GuardAir 75LJ Assembled Casting
75LJ Assembled Casting
Guardair 75LJX03, 75lj Assembled Casting
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.95
6
6
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/8IN |
| Width | 7/8 in |
| Height | 3-3/8 in |
Product Details
| Material | Metal |
| Description | Assembled Casting |
| Color | Metallic |
| Manufacturers Part Number | 75LJX03 |
| Brand | Guardair Corporation |