75LJ Alloy Nozzle. Replace the worn nozzle on your Guardair safety air gun. Threaded connection for easy replacement. Engineered to comply with OSHA Standards when used in conjunction with recommended safety air gun model.
Guardair® 75lLJ Replacement Alloy Nozzle, 75LJNA-1
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.25
18
18
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2IN in |
| Width | 13/16 in |
| Height | 13/16 in |
| Weight | 0.1 lbs |
Product Details
| Material | Aluminum/Steel/Nylon/Rubber |
| Description | Alloy Nozzle |
| Color | Silver |
| Manufacturers Part Number | 75LJNA-1 |
| For Use With | 75LJ, U75LJ Models |
| Brand | Guardair Corporation |
Compliance & Certifications
| Certifications | Complies with OSHA Standards |