GuardAir 74H Brass Nozzle
74H Brass Nozzle
Guardair 74HNB, 74h Brass Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8IN |
Product Details
| Material | Metal/Brass |
| Description | Brass Nozzle |
| Color | Metallic |
| Manufacturers Part Number | 74HNB |
| Nozzle Material | Brass |
| Brand | Guardair Corporation |