GuardAir 60" Alum MID Extension W/ Coupler
60" Alum MID Extension With Coupler
Guardair MDE060A, 60" Alum Mid Extension W/ Coupler
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.95
4
4
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60IN |
| Extension Length | 60 in |
Product Details
| Material | Metal |
| Description | Mid-Extension Kit With Coupler |
| Color | Metallic |
| Manufacturers Part Number | MDE060A |
| Extension Material | Aluminum |
| Brand | Guardair Corporation |