GuardAir 6" 75XT Alum Ext & Alloy Nozzle
6" 75XT Alum Ext & Alloy Nozzle
Guardair 75XTE006AA, 6" 75xt Alum Ext & Alloy Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
6
6
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2IN |
| Extension Length | 6 in |
Product Details
| Material | Metal |
| Description | Extension With Xtra Thrust Nozzle |
| Color | Metallic |
| Manufacturers Part Number | 75XTE006AA |
| Extension Material | Aluminium |
| Nozzle Material | Zinc |
| Brand | Guardair Corporation |