Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Guardair Corporation

Model # :WBB645274

MPN #: 74E006B

Guardair 74E006B, 6" 74 Brass Extension

Product Description
GuardAir 6" 74 Brass Extension

6" 74 Brass Extension

PRICE
$10.25

Min. purchase quantity is 18
18
18
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/16IN

Product Details

Manufacturers Part Number74E006B
MaterialMetal/Brass
DescriptionBrass Extension
ColorMetallic
BrandGuardair Corporation