GuardAir 3/8" NPT High Flow Connector
3/8" Npt High Flow Connector
Guardair P14H38M, 3/8" Npt High Flow Connector
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$70.95
16
16
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8IN |
| Width | 7/8 in |
| Height | 13/16 in |
| Outlet Size Thread | "3/8""NPT" |
Product Details
| Material | Metal |
| Description | High Flow Connector |
| Color | Metallic |
| Manufacturers Part Number | P14H38M |
| Brand | Guardair Corporation |