GuardAir 36" 80LJ Alum Extension & Alum Nozzle
36" 80LJ Alum Extension & Alum Nozzle
Guardair 80LJE036AA, 36" 80lj Alum Extension & Alum Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$89.95
4
4
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-3/8IN |
| Extension Length | 36 in |
Product Details
| Material | Metal |
| Description | Extension With Whisper Jet Nozzle |
| Color | Metallic |
| Manufacturers Part Number | 80LJE036AA |
| Extension Material | Aluminum |
| Nozzle Material | Aluminum |
| Brand | Guardair Corporation |