Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Guardair Corporation

Model # :WBB645170

MPN #: 34SAKM05

Guardair 34SAKM05, 3/4" Npt Chicago Swivel Coupler

Product Description
GuardAir 3/4" NPT Chicago Swivel Coupler

3/4" Npt Chicago Swivel Coupler

PRICE
$205.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-5/16IN
Width2-1/2 in
Height2-1/2 in
Outlet Size Thread3/4 NPT

Product Details

MaterialMetal
DescriptionChicago Swivel Coupler
ColorMetallic
Manufacturers Part Number34SAKM05
BrandGuardair Corporation