GuardAir 18" Lazer Alum Ext & Alum Nozzle
18" Lazer Alum Ext & Alum Nozzle
Guardair LZRE018AA, 18" Lazer Alum Ext & Alum Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
6
6
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2IN |
| Extension Length | 18 in |
Product Details
| Material | Metal |
| Description | Extension With Venturi Nozzle |
| Color | Metallic |
| Manufacturers Part Number | LZRE018AA |
| Extension Material | Aluminum |
| Nozzle Material | Aluminum |
| Brand | Guardair Corporation |
Compliance & Certifications
| OSHA Compliance Method | Venturi Nozzle |