Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Guardair Corporation

Model # :WBB645063

MPN #: 14UMNMH05

Guardair 14UMNMH05, 1/4" Npt - Us Industrial Interchange Male

Product Description
GuardAir 1/4" NPT - US Industrial Interchange Male

1/4" Npt - Us Industrial Interchange Male

PRICE
$119.95

Min. purchase quantity is 3
3
3
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-5/8IN
FNPT Inlet1/4 in
Outlet Size Thread"1/4""NPT"

Product Details

MaterialMetal
DescriptionIndustrial Interchange Male
ColorMetallic
Manufacturers Part Number14UMNMH05
BrandGuardair Corporation