GuardAir 1/4" NPT High Flow Coupler
1/4" Npt High Flow Coupler
Guardair C14U14M, 1/4" Npt High Flow Coupler
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.95
5
5
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/16IN |
| FNPT Inlet | 1/4 in |
Product Details
| Material | Metal |
| Description | High Flow Coupler |
| Color | Metallic |
| Manufacturers Part Number | C14U14M |
| Brand | Guardair Corporation |