GuardAir 12" Lazer Steel Extension With Venturi
12" Lazer Steel Extension With Venturi
Guardair 18VNE012S, 12" Lazer Steel Extension With Venturi
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-13/16IN |
| Extension Length | 12 in |
Product Details
| Material | Metal/Steel |
| Description | Lazer Steel Extension With Venturi |
| Color | Metallic |
| Manufacturers Part Number | 18VNE012S |
| Extension Material | Steel |
| Brand | Guardair Corporation |