GuardAir 1/2" FNPT Excess Flow Check Valve
1/2" FNPT Excess Flow Check Valve
Guardair 12H18, 1/2" Fnpt Excess Flow Check Valve
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2IN |
| Width | 1-5/8 in |
| Height | 1-5/8 in |
| FNPT Inlet | 1/2 in |
Product Details
| Body Exterior Material | Steel |
| Material | Metal |
| Description | Flow Check Valve |
| Color | Metallic |
| Manufacturers Part Number | 12H18 |
| Brand | Guardair Corporation |