GuardAir 12" 75LJ Alum Ext & Alloy Nozzle
12" 75LJ Alum Ext & Alloy Nozzle
Guardair 75LJE012AA, 12" 75lj Alum Ext & Alloy Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.95
6
6
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2IN |
| Extension Length | 12 in |
Product Details
| Thrust | 2 lb-ft |
| Material | Metal |
| SCFM | 34 |
| Description | Extension With Venturi Nozzle |
| Color | Metallic |
| Manufacturers Part Number | 75LJE012AA |
| PSI | 120 psi |
| Extension Material | Aluminum |
| Noise Output | 109 dBA |
| Brand | Guardair Corporation |