Four-Way Cross for Guard Dog® GD5X125 Cable Protectors (Orange Friction-Fit Lid with Black Base)
Guard Dog® 5 CH 4-Way Cross - Orange Lid/Black Base
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$755.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-1/2 in |
| Width | 19-3/4 in |
| Height | 1-7/8 in |
Product Details
| Type | 4 Way Cross Protector |
| Color | Orange |
| Operating Temperature | -40°F to 120°F |
| Number of Channels | 5 |
| Capacity | 10,500 lbs/Tire |
| Material | Urethane |
| Package Quantity | 1 |
| Description | 5 Channel 4-Way Cross |
| Manufacturers Part Number | GDCR5X125-O/B |
| Brand | Checkers Industrial Products |