Static discharge reels are used to ground equipment operating in hazardous atmospheres. When properly clamped to ground, the static discharge reel dissipates static electrical buildup, reducing the chances of sparking and the potential for explosion.
Reelcraft G3050N 50' Static Discharge Grounding Reel Spring Retractable w/ Nylon Coated Cable
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$949.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/8 in |
| Width | 3-3/8 in |
| Height | 8-1/8 in |
| Weight | 12 lbs |
| Cord Length | 50 |
| Cable Size | 1/8" O.D. ft |
Product Details
| Color | Red |
| Cable Type | Steel w/ Nylon coating |
| Material | Steel |
| Package Quantity | 1 |
| Features | 100 Amp Grounding Clamp |
| Manufacturers Part Number | G 3050 N |
| Cable/Cord/Hose Included | Yes |
| Brand | Reelcraft |