SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Channellock® Griplock® GLS-3 3 Piece Offset Tongue & Groove Plier Set

Channellock® Griplock® GLS-3 3 Piece Offset Tongue & Groove Plier Set

Item #: WBB324171

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $69.95

Quantity Discount

  • Buy 1-2 $69.95 ea.
  • Buy 3-5 $67.95 ea.
  • Buy 6+ $64.95 ea.

Quantity

Customers Also Viewed

Channellock® 420 9-1/2" Straight Jaw Tongue & Groove Plier

Channellock® 420 9-1/2" Straight Jaw Tongue & Groove Plier

Channellock® 430 10" Straight Jaw Tongue & Groove Plier

Channellock® 430 10" Straight Jaw Tongue & Groove Plier

Channellock® 480 20-1/2" Straight Jaw Tongue & Groove Plier

Channellock® 480 20-1/2" Straight Jaw Tongue & Groove Plier

Channellock® PC-1 4 Piece Pro's Choice Straight Jaw Tongue & Groove Plier Set

Channellock® PC-1 4 Piece Pro's Choice Straight Jaw Tongue & Groove Plier Set

Channellock® GS-1 2 Piece Straight Jaw Tongue & Groove Plier Set (6-1/2&9-1/2")

Channellock® GS-1 2 Piece Straight Jaw Tongue & Groove Plier Set (6-1/2&9-1/2")

IRWIN VISE-GRIP® 4935351 GV6 6" V-Jaw Push Button Adjustment Tongue & Groove Plier

IRWIN VISE-GRIP® 4935351 GV6 6" V-Jaw Push Button Adjustment Tongue & Groove Plier

Stanley 84-109 8" Curved Jaw Tongue & Groove Plier

Stanley 84-109 8" Curved Jaw Tongue & Groove Plier

EDP 52006-8 GIFT PACK GL6/10/12 GRIPLOCK PLIERS
  • Special jaw shape accommodates many shapes
  • Ergonomically designed offset head for greater leverage
  • PermaLock® Fastener, eliminates nut and bolt failure

Weights & Dimensions

  • Length Various IN
  • Overall Length Range Various (Set)
  • Jaw Capacity Various IN

Product Details

  • Handle Material Plastic
  • Max Jaw Capacity Range Various (Set)
  • Country of Origin USA
  • Handle Type Plastic Dipped
  • Number of Pieces 3
  • Type Tongue & Groove
  • Jaw Shape Offset
  • Handle Color Family Blue
  • Insulated No
  • Brand Channellock
  • Style Traditional Slide Adjustment
  • Finish Black
  • Wire Cutter No
  • Manufacturers Part Number GLS-3
  • Jaw Surface Serrated
  • Handle Style Plastic Dipped
  • Spring Loaded No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Channellock® Griplock® GLS-3 3 Piece Offset Tongue & Groove Plier Set

Channellock® Griplock® GLS-3 3 Piece Offset Tongue & Groove Plier Set

Item #: WBB324171

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant