STANDARD GRID BOXES
Multi-ribbed external sides provide high impact strength to these high-density polypropylene grid boxes manufactured of FDA approved materials. Standard grid boxes are injection molded and resist most solvents and chemicals. Use for storage or shipping, they stack securely with or without an optional lid. Dividers and Lids sold separately.
Sold in carton quantities.
Global Industrial
Model # :WB334102GY
Global Industrial Plastic Dividable Grid Container, 16-1/2"L x 10-7/8"W x 3-1/2"H, Gray - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$168.00 Sold in packages of 12 / $14.00 ea
was $213.00Save $45.00 (21%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 10-7/8 in |
| Height | 3-1/2 in |
| Size (L x W x H) | 16-1/2 x 10-7/8 x 3-1/2 in |
| Inside Length | 14-7/8 in |
| Inside Width | 9-1/4 in |
| Inside Height | 3 in |
| Weight Capacity | 25 lbs |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Divider Box |
| Short Divider Slots | 11 |
| Color | Gray |
| Lid | No |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | 334102GY |
| Stack and/or Nest | Stack |
| Long Divider Slots | 7 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA Compliant |