Plastic Dividable Grid Container
Multi-ribbed external sides provide high impact strength to these high-density polypropylene grid boxes manufactured of FDA approved materials. Standard grid boxes are injection molded and resist most solvents and chemicals. Use for storage or shipping, they stack securely with or without an optional lid. Dividers and Lids sold separately.
Sold in carton quantities. Available in these colors: Blue, Gray and Red
Global Industrial
Model # :WB334108RD
Global Industrial Plastic Dividable Grid Container, 22-1/2"L x 17-1/2"W x 12"H, Red - Pkg Qty 3
|
Questions & Answers (0)
Product Description
PRICE
$194.85 Sold in packages of 3 / $64.95 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/2 in |
| Width | 17-1/2 in |
| Height | 12 in |
| Size (L x W x H) | 22-1/2 x 17-1/2 x 12 in |
| Inside Length | 20-5/8 in |
| Inside Width | 15-5/8 in |
| Inside Height | 11-1/2 in |
| Weight Capacity | 60 lbs |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Divider Box |
| Short Divider Slots | 15 |
| Color | Red |
| Lid | No |
| Material | Polypropylene |
| Package Quantity | 3 |
| Manufacturers Part Number | 334108RD |
| Stack and/or Nest | Stack |
| Long Divider Slots | 11 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA Compliant |