Protect contents from damage and dust with these snap-on covers. Use for storage or shipping. Sold in carton quantities of 3.
Global Industrial
Model # :WB334129RD
Global Industrial Lid COV93000 for Plastic Dividable Grid Container, 22-1/2"L x 17-1/2"W, Red - Pkg Qty 3
|
Questions & Answers (0)
Product Description
PRICE
$66.75 Sold in packages of 3 / $22.25 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/2 in |
| Width | 17-1/2 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Plastic |
| Package Quantity | 3 |
| Color | Red |
| Manufacturers Part Number | 334129RD |
| Accessory Type | Cover and Lid |
| Brand | Global Industrial |