Protect contents from damage and dust with these snap-on covers. Use for storage or shipping. Sold in carton quantities of 4.
Global Industrial
Model # :WB334128GY
Global Industrial Lid COV92000 for Plastic Dividable Grid Container, 16-1/2"L x 10-7/8"W, Gray - Pkg Qty 4
|
Questions & Answers (0)
Product Description
PRICE
$51.00 Sold in packages of 4 / $12.75 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 10-7/8 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Plastic |
| Package Quantity | 4 |
| Color | Gray |
| Manufacturers Part Number | 334128GY |
| Accessory Type | Cover and Lid |
| Brand | Global Industrial |