QUANTUM STORAGE SYSTEMS
CONDUCTIVE COVERS
Protect contents from damage and dust with these snap-on covers. Use for storage or shipping.
Sold in Black only
Quantum Conductive Dividable Grid Container Lid COV93000CO - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$158.85 Sold in packages of 3 / $52.95 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/2 in |
| Width | 17-1/2 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Plastic |
| Package Quantity | 3 |
| Color | Black |
| Manufacturers Part Number | COV93000-CON |
| Accessory Type | Cover and Lid |
| Brand | Quantum Storage Systems |