Length Divider DL91050 for Plastic Dividable Grid Container DG91050, Price for Pack of 6
Durable, corrosion resistant plastic dividers help compartmentalize your grid boxes for efficient, organized storage. Dividers are slotted to accept cross interlocking with Width Dividers (sold separately). Dividers are gray and sold in packages of 6.
Global Industrial
Model # :WB334110
Global Industrial Length Divider DL91050 for Plastic Dividable Grid Container DG91050, Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Height | 4-1/2 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Divider |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Gray |
| Manufacturers Part Number | 334110 |
| Accessory Type | Divider |
| Brand | Global Industrial |