Take 15% off your entire order!

Offer applied at checkout

+

GreenWorks® 24072 235MPH 380CFM 12 Amp Corded Handheld Blower Vacuum

GreenWorks® 24072 235MPH 380CFM 12 Amp Corded Handheld Blower Vacuum

Item #: WBB779622

(8)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $121.95

Quantity

GreenWorks 150/235MPH Corded Blower / Vac

Features:
  • 12 A Motor
  • 150/235 MPH/380 CFM
  • Metal impeller increases mulch ratio and eliminates debris
  • 16:1 mulch ratio
  • 1.2 bushel snap-on shoulder bag with shoulder harness
  • Toolless conversion from blower to Vac/Mulcher
  • Reduces 16 bags of raked leaves into 1 bag of mulched leaves
  • Variable speed blower for varied tasks
  • Weight: 9.26lbs / 4.2kgs

Compliance & Certifications

  • California Emission Compliant Yes

Product Details

  • Max Air Velocity 235 MPH
  • Amperage 12.0 A
  • Corded/Cordless Corded
  • Type Blower/Vacuum
  • Engine/Motor Type Electric
  • Max Air Volume 380 CFM
  • Start Type Switch
  • Brand GreenWorks
  • Warranty 4 YR
  • Style Handheld
  • Manufacturers Part Number 24072
  • Number of Batteries Required 0

Weights & Dimensions

  • Weight 9.26 LBS (4.21 kg)
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Dansc

    Date: December 17, 2021

    Does as expected
    Your review:
    Vacuum is great. Really like this product. Not sure if it due to size of yard and trees, but bag zipper went bad. Looking at getting replaced currently. I would suggest this product still.
  • Reviewer: Tmike

    Date: December 29, 2020

    Well built and ready to work.
    Your review:
    It's a very nice blower. I will be using this blower for many years to come.
  • Reviewer: Wolfy

    Date: August 17, 2020

    Eats leaves fast
    Your review:
    My basement stairs always get full of leaves, the vacuum cleans the leaves fast even if they are wet!!
  • Reviewer: skhan3

    Date: August 16, 2020

    Great blower
    Your review:
    I bought the 40v blower and was surprised by how much air is blown. It's really a really good blower
  • Reviewer: AnArchyzAch

    Date: August 16, 2020

    This thing blows!
    Your review:
    No complaints so far. Works as intended and does a good job.
  • Reviewer: Anita32

    Date: August 16, 2020

    I love light and easy this was to work.
    Your review:
    This is my first purchase of your brand. I'm looking forward to seeing how my next purchase wow me.
  • Reviewer: Ricky

    Date: December 18, 2019

    Exceeded my expectations.
    Your review:
    Got this blower/vac from an auction, thought I was getting what I paid for. I used it yesterday and it did great. the blower blew the leaves in a pile and the vac picked & mulched them up. If I ever need another I would buy this blower/vac again.
  • Reviewer: SADIK

    Date: September 11, 2019

    Great affordable blower.
    Your review:
    It came as described does what it supposed to do. Quiet powerful for backyard work. It even comes with a precision tip i actually use that to inflate Pool floaters. So I guess Dual purpose.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GreenWorks® 24072 235MPH 380CFM 12 Amp Corded Handheld Blower Vacuum

GreenWorks® 24072 235MPH 380CFM 12 Amp Corded Handheld Blower Vacuum

Item #: WBB779622

The item above has been added to your shopping list:

List name

Save Item to

Select List

    GreenWorks® 24072 235MPH 380CFM 12 Amp Corded Handheld Blower Vacuum
    GreenWorks® 24072 235MPH 380CFM 12 Amp Corded Handheld Blower Vacuum
    GreenWorks® 24072 235MPH 380CFM 12 Amp Corded Handheld Blower Vacuum
    GreenWorks® 24072 235MPH 380CFM 12 Amp Corded Handheld Blower Vacuum
    GreenWorks® 24072 235MPH 380CFM 12 Amp Corded Handheld Blower Vacuum
    GreenWorks® 24072 235MPH 380CFM 12 Amp Corded Handheld Blower Vacuum
    GreenWorks® 24072 235MPH 380CFM 12 Amp Corded Handheld Blower Vacuum
    GreenWorks® 24072 235MPH 380CFM 12 Amp Corded Handheld Blower Vacuum
    GreenWorks® 24072 235MPH 380CFM 12 Amp Corded Handheld Blower Vacuum
    GreenWorks® 24072 235MPH 380CFM 12 Amp Corded Handheld Blower Vacuum
    GreenWorks® 24072 235MPH 380CFM 12 Amp Corded Handheld Blower Vacuum
    GreenWorks® 24072 235MPH 380CFM 12 Amp Corded Handheld Blower Vacuum
    GreenWorks® 24072 235MPH 380CFM 12 Amp Corded Handheld Blower Vacuum
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant