Durable, seamless polyethylene bulk truck has strong, smooth walls. Truck base includes drain holes for easy cleaning. Convenient opening offers easy loading and unloading of goods. Rugged, rust resistant steel dolly base. Rolls easily on 6" rubber wheel casters (2 swivel, 2 rigid).
Dandux Green Hopper Front Bulk Truck 51-2560E 58 Cu. Ft.
|
Questions & Answers (0)
Product Description
PRICE
$2,055.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Height | 67 in |
| Inside Length | 47 in |
| Inside Width | 34 in |
| Inside Height | 60 in |
| Weight Capacity | 1120 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Hopper Front Plastic Bulk Truck |
| Color | Green |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 47 bu |
| Capacity | 58 ft³ |
| Lid Type | No Lid |
| Material | Plastic |
| Manufacturers Part Number | 51-2560E |
| Brand | Dandux |