Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Dandux

Model # :WB168154GN

MPN #: 51-1460E

Dandux Green Hopper Front Bulk Truck 51-1460E 38 Cu. Ft.

Product Description
Durable, seamless polyethylene bulk truck has strong, smooth walls. Truck base includes drain holes for easy cleaning. Convenient opening offers easy loading and unloading of goods. Rugged, rust resistant steel dolly base. Rolls easily on 6" rubber wheel casters (2 swivel, 2 rigid).

PRICE
$1,529.00

1
1
Ships in 7 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width29 in
Height56 in
Inside Length47 in
Inside Width27 in
Inside Height49 in
Weight Capacity1120 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeHopper Front Bulk Truck
ColorGreen
Caster Type(2) Swivel, (2) Rigid
Capacity Bushel30 bu
Capacity38 ft³
Lid TypeNo Lid
MaterialPlastic
Manufacturers Part Number51-1460E
BrandDandux