OPTIONAL HINGED LID FOR SELF-DUMPING PLASTIC FORKLIFT HOPPER
Optional Hinged Lid traps odors and conform to OSHA requirements.
Hinged Lid for 1-1/10 Cu. Yd., Plastic Self-Dumping Hopper, Green
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$325.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 71 in |
| Width | 31 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Color | Green |
| Manufacturers Part Number | 1.1 LID GREEN |
| Brand | Bayhead Products |