Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 20' Black

Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 20' Black

Item #: WB252657

(4)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Black
  • Red

Black

Price: $260.95

Quantity

Customers Also Viewed

EXTRA VALUE DRAINAGE MATTING
Ideal for food service environments, industrial applications or outdoor entrances. Features beveled edges to help provide a no-slip, no-trip work area. Allows solids and liquids to fall through the circular open rubber construction to leave a clean, dry, safe walking surface. 1 year limited warranty.

Product Details

  • Pattern Drain Holes
  • Description General Purpose Drainage Mat
  • Type Pre-Cut Mat
  • Surface Material Rubber
  • Border Color Family No Border
  • Brand Apache Mills
  • Series WorkStep™
  • Material Rubber
  • Manufacturers Part Number 39378092030002000
  • Color Family Black
  • Backing Material Rubber

Weights & Dimensions

  • Width 3 ft (.91 m)
  • Length 20 ft (6.1 m)
  • Thickness 1/2 in
  • Weight 108 lbs (49.09 kg)
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Iris

    Date: April 23, 2019

    mats
    Your review:
    nice but don't stay put
  • Reviewer: sam

    Date: April 23, 2019

    3x20 mat
    Your review:
    Excellent for the price
  • Reviewer: Linda

    Date: June 08, 2012

    Best Price
    Your review:
    The mat is performing well and for the price it's well worth it. I will buy more to keep you out of the grease.
  • Reviewer: Traci H

    Date: February 16, 2012

    Anti-Fatigue
    Your review:
    Great mat - sturdy material and great price!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 20' Black

Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 20' Black

Item #: WB252657

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 20' Black
    Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 20' Black
    Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 20' Black
    Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 20' Black
    Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 20' Black
    Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 20' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant