High density polyethylene, corrosion resistant construction ideal for warehouse laboratory, hospital, school and general use. Shelves have a retaining lip on four sides to keep contents from falling off. Large, easy glide 4" rubber wheel casters, 2 with brakes. Convenient push handle eases maneuverability. Assembles easily. Lifetime Limited Warranty!
Luxor Plastic Utility Cart w/2 Shelves, 250 lb. Capacity, 24"L x 18"W x 33-1/2"H, Gray
|
Questions & Answers (0)
Product Description
PRICE
$229.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 33-1/2 in |
| Weight Capacity | 200 lbs |
| Weight | 24 lbs |
| Wheel Diameter | 4 in |
| Shelf Clearance | 26 in |
| Shelf Size | 24 x 18 |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Type | Flat with Lip |
| Color | Gray |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Plastic |
| Manufacturers Part Number | HE-32GRAY |
| Brand | Luxor |
Warranty
| Warranty | Lifetime |