Take 15% off your entire order!

Offer applied at checkout

+

Dandux Gray Plastic Box Truck 51126006A-3S 6 Bushel Medium Duty

Dandux Gray Plastic Box Truck 51126006A-3S 6 Bushel Medium Duty

Item #: WB241248GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • White
  • Red
  • Blue
  • Gray

Gray

Frequently Purchased Together

  • Dandux Gray Plastic Box Truck 51126006A-3S 6 Bushel Medium Duty
  • Spring Lift Platform 51012806 for 6 Bushel Dandux Elevated Box Trucks

    $171.95

  • White Lid 51012506 for Dandux 6 Bushel Plastic Box Trucks

    $116.95

  • Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only

    $67.95

Price: $442.95

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Next Generation Starcart, 1000 Lb. Capacity, 48" x 31" x 34.5", Blue - Techstar 730B

Next Generation Starcart, 1000 Lb. Capacity, 48" x 31" x 34.5", Blue - Techstar 730B

Econocart, 200 Lb. Capacity, 39" x 27" x 29", Black - Techstar 125EC

Econocart, 200 Lb. Capacity, 39" x 27" x 29", Black - Techstar 125EC

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 29"W x 41"D x 31"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 29"W x 41"D x 31"H

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Blue

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Blue

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Light Gray

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Light Gray

Seamless molded polyethylene will not leak and has smooth walls and corners for easy cleaning. 0.225" wall thickness for superior durablility. Trucks nest when empty to save space. 2 swivel, 2 rigid rubber casters for smooth rolling. Limited 1 year warranty.

Weights & Dimensions

  • Wheel Diameter 3 IN (7.62 cm)
  • Width 22 IN (55.88 cm)
  • Inside Height 21 IN (53.34 cm)
  • Length 32 IN (81.28 cm)
  • Height 25 IN (63.5 cm)
  • Weight Capacity 500 LBS (227.27 kg)

Product Details

  • Assembly Required Assembled
  • Brand Dandux
  • Material Plastic
  • Capacity Bushel 6
  • Base Material Plastic
  • Manufacturers Part Number 51126006A-3S
  • Color Family Gray
  • Wheel Type (2) Swivel, (2) Rigid, Rubber

Warranty

  • Warranty 1 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $149.00 with this comparable product

Global Industrial™ Plastic Bulk Box Truck, 6 Bushel, Direct Mount Base, Gray

Item #: 800311GY

Not Yet Rated

Ships in One Business Day

$293.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Gray Plastic Box Truck 51126006A-3S 6 Bushel Medium Duty

Dandux Gray Plastic Box Truck 51126006A-3S 6 Bushel Medium Duty

Item #: WB241248GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dandux Gray Plastic Box Truck 51126006A-3S 6 Bushel Medium Duty
    Dandux Gray Plastic Box Truck 51126006A-3S 6 Bushel Medium Duty
    Dandux Gray Plastic Box Truck 51126006A-3S 6 Bushel Medium Duty
    Dandux Gray Plastic Box Truck 51126006A-3S 6 Bushel Medium Duty
    Dandux Gray Plastic Box Truck 51126006A-3S 6 Bushel Medium Duty
    Dandux Gray Plastic Box Truck 51126006A-3S 6 Bushel Medium Duty
    Dandux Gray Plastic Box Truck 51126006A-3S 6 Bushel Medium Duty
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant