Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Dandux Gray Plastic Box Truck 51116020A-4S 20 Bushel Heavy Duty

Dandux Gray Plastic Box Truck 51116020A-4S 20 Bushel Heavy Duty

Item #: WB241263GY

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Red
  • Yellow
  • White
  • Blue
  • Gray

Gray

Frequently Purchased Together

  • White Lid 51012520 for Dandux 20 Bushel Plastic Box Trucks

    $212.95

  • Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only

    $64.95

  • Spring Lift Platform 51012820 for 20 Bushel Dandux Plastic Box Trucks

    $185.95

Price: $828.00

Quantity

Customers Also Viewed

Seamless molded polyethylene will not leak and has smooth walls and corners for easy cleaning. 0.225" wall thickness for superior durablility. Step wall design offers great sidewall strength to prevent bulging. Trucks nest when empty to save space. Powder coated steel chassis offers greater load capacity. 2 swivel, 2 rigid rubber casters for smooth rolling. Limited 1 year warranty.

Weights & Dimensions

  • Wheel Diameter 4 in (10.16 cm)
  • Width 34 in (86.36 cm)
  • Inside Height 30-1/2 in (77.47 cm)
  • Length 50 in (127 cm)
  • Height 36 in (91.44 cm)
  • Weight Capacity 660 lbs (300 kg)

Product Details

  • Assembly Required Assembled
  • Brand Dandux
  • Warranty 1 yr
  • Capacity Bushel 20
  • Material Plastic
  • Base Material Steel
  • Manufacturers Part Number 51116020A-4S
  • Color Family Gray
  • Wheel Type (2) Swivel, (2) Rigid, Rubber
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Claude

    Date: April 23, 2019

    Gray Plastic Box truck
    Your review:
    It a great item easy to move stuff.
Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the shipping weight of this item?

    Question Asked By: TONY, February 26, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, February 26, 2015

      70 lbs. Ship Weight.

Save $34.00 with this comparable product

Global Industrial™ Plastic Bulk Box Truck, 20 Bushel, Steel chassis Base Gray

Item #: 800316GY

Not Yet Rated

In Stock, Ships in 3-4 days

$794.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Gray Plastic Box Truck 51116020A-4S 20 Bushel Heavy Duty

Dandux Gray Plastic Box Truck 51116020A-4S 20 Bushel Heavy Duty

Item #: WB241263GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dandux Gray Plastic Box Truck 51116020A-4S 20 Bushel Heavy Duty
    Dandux Gray Plastic Box Truck 51116020A-4S 20 Bushel Heavy Duty
    Dandux Gray Plastic Box Truck 51116020A-4S 20 Bushel Heavy Duty
    Dandux Gray Plastic Box Truck 51116020A-4S 20 Bushel Heavy Duty
    Dandux Gray Plastic Box Truck 51116020A-4S 20 Bushel Heavy Duty
    Dandux Gray Plastic Box Truck 51116020A-4S 20 Bushel Heavy Duty
    Dandux Gray Plastic Box Truck 51116020A-4S 20 Bushel Heavy Duty
    Dandux Gray Plastic Box Truck 51116020A-4S 20 Bushel Heavy Duty
    Dandux Gray Plastic Box Truck 51116020A-4S 20 Bushel Heavy Duty
    Dandux Gray Plastic Box Truck 51116020A-4S 20 Bushel Heavy Duty
    Dandux Gray Plastic Box Truck 51116020A-4S 20 Bushel Heavy Duty
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant