Take 15% off your entire order!

Offer applied at checkout

+

Dandux Gray Plastic Box Truck 51-126018A-3S 18 Bushel Medium Duty

Dandux Gray Plastic Box Truck 51-126018A-3S 18 Bushel Medium Duty

Item #: WB241254GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Gray
  • Yellow
  • White
  • Red

Gray

Frequently Purchased Together

  • Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only

    $62.95

  • Spring Lift Platform 51012818 for 18 Bushel Dandux Plastic Box Trucks

    $173.95

Price: $631.00

Quantity

Customers Also Viewed

Seamless molded polyethylene will not leak and has smooth walls and corners for easy cleaning. 0.225" wall thickness for superior durablility. Step wall design offers great sidewall strength to prevent bulging. Trucks nest when empty to save space. Strong plywood base for long life. 2 swivel, 2 rigid rubber casters for smooth rolling. Limited 1 year warranty.

  • LENGTH INCHES 45 (114.3 cm)
  • WIDTH INCHES 32 (81.28 cm)
  • HEIGHT INCHES 35 (88.9 cm)
  • CAPACITY BUSHEL 18
  • CAPACITY LBS 500 (227.27 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BASE CONSTRUCTION Plywood
  • CONSTRUCTION Plastic
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 51-126018A-3S
  • WHEEL DIAMETER INCHES 3 (7.62 cm)
  • WHEEL TYPE Rubber, 2 Swivel, 2 Rigid
  • BRAND Dandux
  • INSIDE HEIGHT INCHES 30-1/2 (77.47 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Gray Plastic Box Truck 51-126018A-3S 18 Bushel Medium Duty

Dandux Gray Plastic Box Truck 51-126018A-3S 18 Bushel Medium Duty

Item #: WB241254GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dandux Gray Plastic Box Truck 51-126018A-3S 18 Bushel Medium Duty
    Dandux Gray Plastic Box Truck 51-126018A-3S 18 Bushel Medium Duty
    Dandux Gray Plastic Box Truck 51-126018A-3S 18 Bushel Medium Duty
    Dandux Gray Plastic Box Truck 51-126018A-3S 18 Bushel Medium Duty
    Dandux Gray Plastic Box Truck 51-126018A-3S 18 Bushel Medium Duty
    Dandux Gray Plastic Box Truck 51-126018A-3S 18 Bushel Medium Duty
    Dandux Gray Plastic Box Truck 51-126018A-3S 18 Bushel Medium Duty
    Dandux Gray Plastic Box Truck 51-126018A-3S 18 Bushel Medium Duty
    Dandux Gray Plastic Box Truck 51-126018A-3S 18 Bushel Medium Duty
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant