Take 15% off your entire order!

Offer applied at checkout

+

Dandux Gray Plastic Box Truck 51-116010A-3S 10 Bushel Heavy Duty

Dandux Gray Plastic Box Truck 51-116010A-3S 10 Bushel Heavy Duty

Item #: WB241258GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Yellow
  • White
  • Red
  • Gray

Gray

Frequently Purchased Together

  • White Lid 51012510 for Dandux 10 Bushel Plastic Box Trucks

    $118.95

  • Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only

    $62.95

  • Spring Lift Platform 51012810 for 10 Bushel Dandux Plastic Box Trucks

    $148.95

Price: $585.00

Quantity

Customers Also Viewed

Seamless molded polyethylene will not leak and has smooth walls and corners for easy cleaning. 0.225" wall thickness for superior durablility. Step wall design offers great sidewall strength to prevent bulging. Trucks nest when empty to save space. Powder coated steel chassis offers greater load capacity. 2 swivel, 2 rigid rubber casters for smooth rolling. Limited 1 year warranty.

  • LENGTH INCHES 38 (96.52 cm)
  • WIDTH INCHES 26 (66.04 cm)
  • HEIGHT INCHES 29-1/2 (74.93 cm)
  • CAPACITY BUSHEL 10
  • CAPACITY LBS 500 (227.27 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BASE CONSTRUCTION Steel
  • CONSTRUCTION Plastic
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 51-116010A-3S
  • WHEEL DIAMETER INCHES 3 (7.62 cm)
  • WHEEL TYPE Rubber, 2 Swivel, 2 Rigid
  • BRAND Dandux
  • INSIDE HEIGHT INCHES 25 (63.5 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Gray Plastic Box Truck 51-116010A-3S 10 Bushel Heavy Duty

Dandux Gray Plastic Box Truck 51-116010A-3S 10 Bushel Heavy Duty

Item #: WB241258GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dandux Gray Plastic Box Truck 51-116010A-3S 10 Bushel Heavy Duty
    Dandux Gray Plastic Box Truck 51-116010A-3S 10 Bushel Heavy Duty
    Dandux Gray Plastic Box Truck 51-116010A-3S 10 Bushel Heavy Duty
    Dandux Gray Plastic Box Truck 51-116010A-3S 10 Bushel Heavy Duty
    Dandux Gray Plastic Box Truck 51-116010A-3S 10 Bushel Heavy Duty
    Dandux Gray Plastic Box Truck 51-116010A-3S 10 Bushel Heavy Duty
    Dandux Gray Plastic Box Truck 51-116010A-3S 10 Bushel Heavy Duty
    Dandux Gray Plastic Box Truck 51-116010A-3S 10 Bushel Heavy Duty
    Dandux Gray Plastic Box Truck 51-116010A-3S 10 Bushel Heavy Duty
    Dandux Gray Plastic Box Truck 51-116010A-3S 10 Bushel Heavy Duty
    Dandux Gray Plastic Box Truck 51-116010A-3S 10 Bushel Heavy Duty
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant