Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Gray

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Gray

Item #: WB241408GY

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Gray
  • Black
  • Blue
  • Red

Gray

Price: $442.95

Quantity

Customers Also Viewed

Versatile truck features molded seamless polyethylene body. All units stack to save space and shipping costs. Two heavy-duty front wheels and rear swivel caster(s) offer excellent maneuverability. Light duty truck has rubber on polymer wheels.

Product Details

  • Assembly Required Assembled
  • Capacity 0.33 yd³
  • Type Light Duty
  • Brand Bayhead Products
  • Material Plastic
  • Manufacturers Part Number 1/3CU-L-GY
  • Color Family Gray
  • Wheel Type Rubber

Weights & Dimensions

  • Width 26 in (66.04 cm)
  • Front Wheel Diameter 8 in (20.32 cm)
  • Length 48 in (121.92 cm)
  • Rear Wheel Diameter 4 in (10.16 cm)
  • Height 31 in (78.74 cm)
  • Weight Capacity 275 lbs (125 kg)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MIKE

    Date: April 23, 2019

    Work Smarter Not Harder
    Your review:
    Got this for one of our schools to pick up garbage after breakfast and lunch in a building with all Headstart, Pre-K classrooms. They eat in their classrooms and we have to pick up the garbage twice a day from every room. This allowed us to make one trip after each shift and with the tilt it was easy to unload and to wash out each day. Also looked much more professional than carrying bags down the halls.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Gray

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Gray

Item #: WB241408GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant