OPTIONAL HINGED LID FOR SELF-DUMPING PLASTIC FORKLIFT HOPPER
Optional Hinged Lid traps odors and conform to OSHA requirements.
Hinged Lid for 1-7/10 Cu. Yd., Plastic Self-Dumping Hopper, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$425.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 in |
| Width | 40 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Color | Gray |
| Manufacturers Part Number | 1.7 LID GRAY |
| Brand | Bayhead Products |