
$32.80 up to 25% OFF
Price: $24.75
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
The SPRAYIT SP-352 Gravity Feed Spray Gun can be used for variety of different applications such as Automotive, Industrial, Marine and Wood Working. The one-piece Lightweight Aluminum Gun Body with 13. 5 oz. / 0. 4 l aluminum cup makes working with this spray gun very easy. The Aluminum Swivel Cup allows you to rotate the gun to spray hard to reach places. The Stainless Steel Fluid Needle and Nozzle are corrosion resistant. The separate and adjustable fluid fan pattern and air controls make for more precise fan patterns and less waste. Air consumption 4. 2 to 6. 0 CFM @ 30 PSI. Working pressure 44-58 PSI. Maximum pressure 60 PSI. The SPRAYIT brand has been manufacturing quality tools since 1928.
Weights & Dimensions
- Width 4.5 IN (11.43 cm)
- Length 6 IN (15.24 cm)
- Height 11 IN (27.94 cm)
- Weight 1.4 LBS (.64 kg)
Product Details
- Working Pressure Rating 44 to 58 PSI
- Air Consumption 4.2 - 6.0 CFM @ 30 PSI CFM
- Description Gravity Feed Spray Gun
- Max PSI 60 PSI
- Includes 1.5mm Dia. Nozzle
- Air Inlet Thread Size (NPT) 1/4" IN
- Brand Sprayit
- Warranty 1 YR
- Material Aluminum
- Manufacturers Part Number SP-352
Customer Review
Product Q & A
There are no questions for this product.
Accessories

SPRAYIT Gravity Feed Spray Gun With Aluminum Swivel Cup SP-352, 60 Max PSI, 1.5mm Dia. Nozzle
$24.75
- Product Information
- Customer Review
- Product Q&A
- Accessories