Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Quincy Lab

Model # :WBB918776

MPN #: 30GC

Quincy Lab 30GC Gravity Convection Lab Oven, 2.0 Cu.Ft., 115V 1200W

Product Description
Quincy Lab 30GC Gravity Convection Lab Oven, 2.0 Cu.Ft., 115V 1200W

The GC series gravity convection ovens are designed to meet the laboratory needs of industry, research organizations, and schools. Well-crafted and versatile, they are used for part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is insulated from the outer cabinet with one inch of high density mineral wool, and interiors are made of corrosive-resistant aluminized steel.

Quincy Lab ovens are UL and cUL Listed. The control panel is equipped with an illuminated ON-OFF rocker switch and a heat/cycle pilot light. Temperature is controlled by an automatic Hydraulic or a bi-metal thermostat (models 10GC & 10AF). Hydraulic models offer convenient temperature dial markings in both centigrade and Fahrenheit.

Please Note: This unit is 115 Volts for use in the U.S. Also available in 230 Volts for use in foreign countries.

PRICE
$2,059.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight57.2 lbs
Exterior Dimensions20"W x 25-1/2"H x 14-1/4"D
Inside Dimensions18"W x 15-5/8"H x 12"D

Product Details

Assembly RequiredYes
TypeLab Ovens
Amperage10.5 A
Door TypeSolid
Temperature RangeAmbient +25 to 450 (232C) °F
Capacity2.0 ft³
Voltage115 V
Stability+/-3.0°C
Number of Shelves2
MaterialHeavy Steel Double-Wall
DescriptionGravity Convection Lab Oven
Watts1200 W
Manufacturers Part Number30GC
ThermostatHydraulic
BrandQuincy Lab

Warranty

Warranty18 mo