ROLLER TRACKS
The gravity flow carton rack additional rollers include one box glide rail. Ships in 36"L pieces. Includes attachment hardware.
Global Industrial
Model # :WB235821
Global Industrial™ Gravity Carton Flow Roller Track Kit 72"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 72 in |
| Weight Capacity | 300 lbs |
| Weight | 14 lbs |
Product Details
| Assembly Required | No |
| Track Configuration | Wheel Bed |
| Type | Track Kit |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | 235821 |
| Brand | Global Industrial |