x

Take 15% off your entire order!

Offer applied at checkout

Grade F1 Felt Strip No Adhesive - 1/8" Thick x 2" Wide x 10 Ft. Long

Grade F1 Felt Strip No Adhesive - 1/8" Thick x 2" Wide x 10 Ft. Long

Item #: WBB2363376

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $57.95

Quantity

Grade F1 Felt Strip No Adhesive - 1/8" Thick x 2" Wide x 10 Ft. Long

Felt is a dense, pressed wool product and is thicker and more absorbent than fabric. Often used for sealing and gasketing, cushioning, and dampening. Grade F1 felt is firm and has the best vibration absorption and abrasion resistance.

  • BRAND USA Sealing
  • SHAPE Strip
  • WOOL CONTENT 0.95
  • ABRASION RESISTANCE Excellent
  • MATERIAL F1 Felt
  • DESCRIPTION Grade F1 Felt Sheet No Adhesive
  • VIBRATION ABSORPTION High
  • LENGTH FEET 10 (3.05 m)
  • TENSILE STRENGTH (PSI) 500
  • PACKAGE QUANTITY 1
  • COMPRESSION FOR 10% DEFLECTION 21 psi
  • MANUFACTURERS PART NUMBER BULK-FS-F1-48
  • LENGTH INCHES 120 (304.8 cm)
  • WIDTH INCHES 2 (5.08 cm)
  • BACKING STYLE Plain
  • THICKNESS INCHES 1/8 (.32 cm)
  • DUROMETER 30-40A
  • COLOR FINISH White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grade F1 Felt Strip No Adhesive - 1/8" Thick x 2" Wide x 10 Ft. Long

Grade F1 Felt Strip No Adhesive - 1/8" Thick x 2" Wide x 10 Ft. Long

Item #: WBB2363376

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant