Made by USA Sealing. Grade 1 Felt has the highest wool content, making it denser, stronger, and harder for more durability, vibration and abrasion resistance. Firmer felt is more wear resistant when used for cushioning and gasketing.
Grade F1 Felt Sheet - 1/4" Thick x 12"W x 12"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$75.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Thickness | 1/4 in |
| Tensile Strength | 500 psi |
Product Details
| Compression for 10% Deflection | 21 PSI |
| Abrasion Resistance | Excellent |
| Color | White |
| Vibration Absorption | High |
| Durometer | 30-40 |
| Material | F1 Felt |
| Description | Grade F1 Felt Sheet |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-FS-F1-16 |
| Backing Type | Plain |
| Wool Content | 0.95 |
| Shape | Sheet |
| Brand | USA Sealing |