Closers
Ships From Canada
Availability
Type
Size
Length
Brand
Material
Width
Color
Price
Global Industrial Aluminum Door Closer, Manual, Hydraulic, For Internal and External Use
Length
9-3/4 in
Width
3-1/4 in
Height
2-3/4 in
Package Quantity
2
Color
Aluminum
Length
11 in
Width
2-3/4 in
Height
2 in
Color
Aluminum
Length
9-3/12 in
Width
1-7/16 in
Height
2-3/12 in
Color
Aluminum
Length
9-3/4 in
Width
1-7/8 in
Height
2-7/8 in
Color
Aluminum
Length
12 in
Width
2 in
Height
2-1/4 in
PA 950 Series Tri-Pack Extra Heavy Duty Closer - Aluminum W/ Back Check - Pkg Qty 2
Color
Aluminum
Length
9-3/4 in
Width
1-7/8 in
Height
2-7/8 in
Color
Duranodic
Length
9-3/4 in
Width
1-7/8 in
Height
2-7/8 in
Color
Duranodic
Length
9-3/13 in
Width
1-7/17 in
Height
2-3/13 in
Color
Duranodic
Length
11 in
Width
2-3/4 in
Height
2 in
PA 950 Series Tri-Pack Extra Heavy Duty Closer - Duranodic W/ Back Check - Pkg Qty 2
Color
Duranodic
Length
9-3/4 in
Width
1-7/8 in
Height
2-7/8 in
Color
Aluminum
Length
9-3/4 in
Width
1-7/8 in
Height
2-7/8 in
Color
Duranodic
Length
9-3/4 in
Width
1-7/8 in
Height
2-7/8 in
Color
Duranodic
Length
9-3/4 in
Width
1-7/8 in
Height
2-7/8 in
Color
Aluminum
Length
9-3/4 in
Width
1-7/8 in
Height
2-7/8 in
Color
Antique Brass
Package Quantity
1
Don Jo HDCC 2512-626 Heavy Duty Crash Chain, 25-1/2", ANSI LB2231, Brushed Chrome
Color
Brushed Chrome
Length
25-1/2 in
Package Quantity
1
Color
Aluminum
Length
9-3/4 in
Width
1-7/8 in
Height
2-7/8 in
Color
Aluminum
Package Quantity
5
Color
Duranodic
Package Quantity
2
Don Jo HDCC 2012-626 Heavy Duty Crash Chain, 20-1/2", ANSI LB2231, Brushed Chrome
Color
Brushed Chrome
Length
20-1/2 in
Package Quantity
1
Color
Aluminum
Length
9-3/4 in
Width
1-7/8 in
Height
2-7/8 in
Color
Duranodic
Length
9-3/11 in
Width
1-7/15 in
Height
2-3/11 in
Don Jo HDCC 3012-626 Heavy Duty Crash Chain, 30-1/2", ANSI LB2231, Brushed Chrome
Color
Brushed Chrome
Length
30-1/2 in
Package Quantity
1
Color
Aluminum
Length
9-3/4 in
Width
1-7/8 in
Height
2-7/8 in
Color
Chrome
Length
4-1/4 in
Width
5-3/4 in
Height
1-1/2 in
Color
Duranodic
Length
9-3/5 in
Width
1-7/9 in
Height
2-3/5 in
Color
Black
Length
4-1/4 in
Width
5-3/4 in
Height
1-1/2 in
Color
Aluminum
Length
9-3/4 in
Width
1-7/8 in
Height
2-3/4 in
Color
Aluminum
Length
12 in
Width
2 in
Height
2-1/4 in